Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive, 10 mm 6 pt 6 Points

  • Mfr # 631020 10

  • Zoro # G211460744


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Drive Size
1/4 in
Finish
chrome-plated
Overall Length
25 mm
Number of Points
6
Output Type
6 pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631020 10
Zoro #
G211460744
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
10 mm
Overall Length
25 mm

Details

Item
Socket insert
Finish
chrome-plated
Number of Points
6
Output Type
6 pt
Socket Type
Standard
Material
Chromium vanadium steel

Description

1/4 inch Drive Socket, 6 pt, 10mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Square drive socket with hole to DIN 3120 D 6.3. Standard: DIN 3124-S Material: Chrome vanadium steel- chrome-plated. Material: Chromium vanadium steel Dia drive output end: 14.4 mm Length: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.