
1/4 in Drive, 11 mm 6 pt 6 Points
Mfr # 631020 11
Zoro # G211460737
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Drive Size
1/4 in
Finish
chrome-plated
Overall Length
25 mm
Number of Points
6
Material
Chromium vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
631020 11
Zoro #
G211460737
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4 in
Size
11 mm
Overall Length
25 mm
Details
Item
Socket insert
Finish
chrome-plated
Number of Points
6
Material
Chromium vanadium steel
Output Type
6 pt
Socket Type
Standard
Description
1/4 inch Drive Socket, 6 pt, 11mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Square drive socket with hole to DIN 3120 D 6.3. Standard: DIN 3124-S Material: Chrome vanadium steel- chrome-plated. Material: Chromium vanadium steel Dia drive output end: 15.8 mm Length: 25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.