
1/4 inch Ball End L-wrench, Phosphated, Long
Mfr # 627328 1/4
Zoro # G811461103
product price: $3.89
/eaSold in multiples of 3 for $11.67
Key Features
Material
Chrome vanadium steel
SAE or Metric
SAE
Arm Length
186×38 mm
Drive Profile
Tip Size Screwdriver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627328 1/4
Zoro #
G811461103
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
1/4 in
Arm Length
186×38 mm
Details
Item
Hex Key
Material
Chrome vanadium steel
SAE or Metric
SAE
Drive Profile
Tip Size Screwdriver
Description
1/4 inch Ball End L-wrench, Phosphated, Long. Version: L-form shaft- ball point can be applied up to an angle of 30 Deg . Chrome vanadium steel- through hardened toughened- surface phosphated. Material: Chrome vanadium steel Stock length: 186x38 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.