
1/4 inch Drive Bit Socket, 3mm, 631720 3
Mfr # 631720 3
Zoro # G711461173
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Drive Size
1/4 in
Overall Length
36 mm
Socket Type
Hex Bit
Drive Profile
Size Screwdriver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
631720 3
Zoro #
G711461173
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4 in
Overall Length
36 mm
Size
3 mm
Details
Item
Socket insert
Socket Type
Hex Bit
Drive Profile
Size Screwdriver
Description
1/4 inch Drive Bit Socket, 3mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Bit made of hard toughened steel- bright finish. Square drive socket with hole to DIN 3120 D 6.3. Standard: DIN 7422 Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in Dia drive end: 13 mm Length: 36 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.