Zoro Homepage

1/4 inch Drive Bit Socket, 7/32 inch

  • Mfr # 631722 7/32

  • Zoro # G809578523


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Drive Size
1/4 in
Overall Length
36 mm
Drive Profile
Hexagon Screwdriver
Drive End Diameter
12 mm
Hex Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631722 7/32
Zoro #
G809578523
UPC #
4062406311155
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
36 mm
Drive End Diameter
12 mm
Hex Size
7/32 in

Details

Item
Socket Insert - Hex Bit
Drive Profile
Hexagon Screwdriver
Socket Type
Hex Bit

Description

Bit made of hard toughened steel- bright finish. Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in dia drive end: 12 mm Length: 36 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.