Zoro Homepage

1/4 inch Drive Bit Socket, 8mm

  • Mfr # 631720 8

  • Zoro # G211460812


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Drive Size
1/4 in
Overall Length
36 mm
Socket Type
Hex Bit
Drive Profile
Size Screwdriver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631720 8
Zoro #
G211460812
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
36 mm
Size
8 mm

Details

Item
Socket insert
Socket Type
Hex Bit
Drive Profile
Size Screwdriver

Description

1/4 inch Drive Bit Socket, 8mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Bit made of hard toughened steel- bright finish. Square drive socket with hole to DIN 3120 D 6.3. Standard: DIN 7422 Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in Dia drive end: 13 mm Length: 36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.