Zoro Homepage

1/4 inch Drive Deep Impact Socket, 13 mm

  • Mfr # 650045 13

  • Zoro # G314371015


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Size
13 mm
Overall Length
50 mm
Suitable For Machine Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650045 13
Zoro #
G314371015
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
13 mm
Overall Length
50 mm

Details

Item
Hexagon socket
Suitable For Machine Use
Yes

Description

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. With nut and bolt protection profile similar to AS-Drive profile. Standard: DIN 3129 Material: Chrome molybdenum steel, surface burnished. Square drive: 1/4 in drive output end: 18.8 mm Length: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.