Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 inch Drive Deep Socket, 6 pt, 10 mm

  • Mfr # 631415 10

  • Zoro # G314371954


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Drive Size
1/4 in
Finish
Chrome-Plated
Overall Length
50 mm
Number of Points
6
Standards
DIN 3124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631415 10
Zoro #
G314371954
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
10 mm
Overall Length
50 mm
Diameter
14.5 mm

Details

Item
Socket
Finish
Chrome-Plated
Number of Points
6
Standards
DIN 3124
Material
Chrome vanadium steel

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square drive socket with hole to DIN 3120 D 6.3. Standard: DIN 3124-L Material: Chrome vanadium steel, chrome-plated. Note: HOLEX Bi-hex sockets, long, also in imperial sizes are available from our eShop No. 631417. Material: Chrome vanadium steel drive output end: 14.5 mm Length: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.