Zoro Homepage

1/4 inch Drive Impact Extension, 50 mm

  • Mfr # 650057 50

  • Zoro # G414386414


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Finish
Burnished
Material
Chrome-Molybdenum Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650057 50
Zoro #
G414386414
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
50 mm

Details

Finish
Burnished
Material
Chrome-Molybdenum Steel

Description

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. With nut and bolt protection profile similar to AS-Drive profile. External square to DIN 3121 Form E 6.3 with spring pin. Internal square to DIN 3121 Form G 6.3. Material: Chrome molybdenum steel, surface burnished. Square drive: 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.