
1/4 inch Drive Impact Quick Change Adaptor
Mfr # 650055
Zoro # G214403946
product price: $31.79
/eaKey Features
Finish
Burnished
Drive Size
1/4 in
Material
Chrome-Molybdenum Steel
Suitable For Machine Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650055
Zoro #
G214403946
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4 in
Details
Finish
Burnished
Material
Chrome-Molybdenum Steel
Suitable For Machine Use
Yes
Description
Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. With nut and bolt protection profile similar to AS-Drive profile. External square similar to DIN 3121 with double spring ball. Internal square to DIN 3121-G 6.3 with hole and snap ring groove. Material: Chrome molybdenum steel, surface burnished. Square drive: 1/4 in Square drive: 1/4 in overall length: 35 mm Drive square: 1/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.