Zoro Homepage

1/4 inch Drive, Quick-Change 1/4 inch Hex Bit Holder

  • Mfr # 676880 4/4

  • Zoro # G214403908


product price: $35.99
/ea

Key Features

Shank Size
6.3 mm
Suitable For Machine Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676880 4/4
Zoro #
G214403908
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
6.3 mm

Details

Suitable For Machine Use
Yes

Description

Application: For connecting screwdriver bits to drive attachments or screwdrivers with a 1/4, 3/8 or 1/2 inch square drive. With spring ring and quick-change coupling. Adapter can be pivoted 45 Deg to get to hard-to-reach places. For power screwdrivers. Bit socket: D 6.3 Square drive: 1/4 in overall length: 47 mm Hexagon drive: C 6.3 1/4 inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.