Zoro Homepage

1/4 inch Drive Socket, 12 pt, 5/16 inch, 630962.3125

  • Mfr # 630962 5/16

  • Zoro # G909573213


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Drive Size
1/4 in
Finish
chrome-plated
Number of Points
12
Socket Type
Standard
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630962 5/16
Zoro #
G909573213
UPC #
4062406310912
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
5/16 in
Overall Length
24.8 mm
Width Across Flats
5/16 in
Drive Output End Diameter
11.9 mm

Details

Item
Socket
Finish
chrome-plated
Number of Points
12
Socket Type
Standard
Material
Chrome Vanadium Steel

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in dia drive output end: 11.9 mm Length: 24.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.