Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 inch Drive Socket, 6 pt, 4 mm, 631020 4

  • Mfr # 631020 4

  • Zoro # G314371817


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Finish
Chrome-Plated
Number of Points
6
Material
Chrome vanadium steel
Diameter
6.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631020 4
Zoro #
G314371817
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
4 mm
Diameter
6.8 mm

Details

Item
Socket
Finish
Chrome-Plated
Number of Points
6
Material
Chrome vanadium steel

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square drive socket with hole to DIN 3120 D 6.3. Standard: DIN 3124-S Material: Chrome vanadium steel, chrome-plated. Note: GARANT and HOLEX bi-hex sockets are available also in imperial sizes from our eShop GARANT: No. 631032, HOLEX: No. 631022. Material: Chromium vanadium steel drive output end: 6.8 mm Length: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.