Zoro Homepage

1/4 inch Drive Socket, 6 pt, Deep, 3/8 inch

  • Mfr # 631417 3/8

  • Zoro # G109573112


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Size
3/8 in
Number of Points
6
Socket Type
Deep
Width Across Flats
3/8 in
Drive Output End Diameter
14.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631417 3/8
Zoro #
G109573112
UPC #
4062406310851
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
3/8 in
Overall Length
50 mm
Width Across Flats
3/8 in
Drive Output End Diameter
14.5 mm

Details

Item
Socket
Number of Points
6
Socket Type
Deep

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in Width across flats: 3/8 in dia drive output end: 14.5 mm Length: 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.