Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 inch Drive Socket, 6 pt, Deep, 5/32 inch

  • Mfr # 631417 5/32

  • Zoro # G609573070


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Drive Size
1/4 in
Size
5/32 in
Number of Points
6
Socket Type
Deep
Drive Output End Diameter
6.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631417 5/32
Zoro #
G609573070
UPC #
4062406310783
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
5/32 in
Overall Length
50 mm
Drive Output End Diameter
6.8 mm
Width Across Flats
5/32 in

Details

Item
Socket
Number of Points
6
Socket Type
Deep

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in Width across flats: 5/32 in dia drive output end: 6.8 mm Length: 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.