Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 inch Drive Socket Adapter, 1/4 inch Input Drive, 100 mm Length

  • Mfr # 650006 2/100

  • Zoro # G214371368


product price: $15.95
/ea

Key Features

Finish
Phosphated
Material
Chrome vanadium steel
Hexagon shank
6.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650006 2/100
Zoro #
G214371368
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Hexagon coupling
Finish
Phosphated
Type
2/100
Material
Chrome vanadium steel
Hexagon shank
6.3 mm

Description

Application: As adapter to allow sockets with internal square drives to be driven by impact / impulse wrenches with internal hexagon drives. Material: Chrome vanadium steel, phosphated. overall length: 100 mm Square drive: 1/4 in Machine drive: E 6.3 1/4 inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.