
1/4 inch Drive Socket Adaptor, 3/8 inch Output Drive Size
Mfr # 649550 1
Zoro # G714371318
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Type
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
649550 1
Zoro #
G714371318
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4 in
Details
Item
Socket Adapter
Type
1
Description
External and internal square drives to DIN 3120. Forged external square drives with spring-mounted balls or pins, internal square drives with hole or snap grooves. Increaser piece Standard: DIN 3123-A Material: Chrome vanadium steel, chrome-plated. Drive square x: 1/4 in Drive square y: 3/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.