Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 inch Drive Socket Set, 6 pt, 27 Pieces

  • Mfr # 630045 27

  • Zoro # G809578714


product price: $97.85
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
27
Length
280 mm
Width
176 mm
Overall Length
280 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630045 27
Zoro #
G809578714
UPC #
4045197955968
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Length
280 mm
Width
176 mm
Overall Length
280 mm
Height
66 mm
Width Across Flats
5/32-9/16 in (Hexagon Sockets)

Details

Item
Socket Set
Number of Pieces
27
Drive Profile
Hexagon socket
Packaging
Plastic Case

Description

Drives and connecting parts to DIN 3122 / 3123. All parts in plastic boxes. Material: Chrome vanadium steel- chrome-plated. Supplied with: Hexagon sockets: 11 pcs. similar to No. 631022 size 5/32- 3/16- 7/32- 1/4- 9/32- 5/16- 11/32- 3/8- 7/16- 1/2- 9/16 inch Hexagon sockets- long: 10 pcs. similar to No. 631417 size 5/32- 3/16- 7/32- 1/4- 9/32- 5/16- 11/32- 3/8- 7/16- 1/2 inch Tommy bar: 1 pc. similar to No. 633029 Spinner handle: 1 pc. similar to No. 632840 size 150 Extensions: 2 pcs. similar to No. 632420 size 50- 100 Universal joint: 1 pc. similar to No. 633520 Ratchet: 1 pc. similar to No. 632090 Storage: Plastic case Height: 66 mm Square drive: 1/4 in Width across flats range- hexagon sockets: 5/32-9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.