Zoro Homepage

1/4 inch Drive Socket Set, 6 pt, 29 Pieces

  • Mfr # 630368 6

  • Zoro # G411460728


product price: $99.65
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
29
Output Type
6 pt
Size
4 to 13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630368 6
Zoro #
G411460728
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
4 to 13 mm

Details

Item
Socket Set
Number of Pieces
29
Output Type
6 pt

Description

1/4 inch Drive Socket Set, 6 pt, 29 Pieces. Version: Drives / accessories to DIN 3122 / 3123- sockets to DIN 3124. Internal / external square drives to DIN 3120. Application: For external hexagon screws / nuts with thread M2 - M8 and for hexagon socket head screws with thread M4 - M8. For Phillips screws with thread M2 - M6 and for slot-head screws with thread M2.5 - M5. Material: Chrome vanadium steel- chrome-plated. Supplied with: Sockets single hexagon: 12 pcs. No. 631020 size 4- 4.5- 5- 5.5- 6- 7- 8- 9- 10- 11- 12- 13 Hexagon screwdriver bits: 4 pcs. No. 631720 size 3- 4- 5- 6 Bits- C 6.3- for Phillips: 3 pcs. similar to No. 675200 size 1- 2- 3 Bits- C 6.3- for slot-head: 3 pcs. similar to No. 675250 size 4- 5.5- 8 Holder for bits: 1 pc. No. 676800 size 4/4 T-handle: 1 pc. similar to No. 633029 Spin type speeder: 1 pc. No. 632840 size 150 Extensions: 1 pc. 75 mm 1 pc. No. 632420 size 150 Universal joint: 1 pc. No. 633520 size 1/4 Ratchet: 1 pc. No. 632090 size 1/4 Storage in: ABS plastic box Height: 47 mm Square drive: 1/4 in Width across flats range- hexagon sockets: 4-13 mm Width across flats range- hexagon wrenches: 3-6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.