Zoro Homepage

1/4 inch Drive Socket Set, 6 pt, 46 Pieces

  • Mfr # 630002 46

  • Zoro # G909578638


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
SAE or Metric
Metric
Drive Type
Standard
Width Across Flats
3 to 8 mm (Hexagon Wrenches); 4 to 14 mm (Hexagon Sockets)
Packaging
Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630002 46
Zoro #
G909578638
UPC #
4045197185310
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Width Across Flats
3 to 8 mm (Hexagon Wrenches); 4 to 14 mm (Hexagon Sockets)

Details

Item
Socket Set
Number of Pieces
46
SAE or Metric
Metric
Drive Type
Standard
Number of pieces
46
Packaging
Plastic Case
Drive Profile
Pozidriv screwdriver, Slot-head screwdriver, Screwdriver for Phillips, Screwdriver for TORX® screws, Hexagon socket, Hexagon socket

Description

Drives / accessories to DIN 3122 / 3123- sockets to DIN 3124. Internal / external square drives to DIN 3120. All parts in plastic cases. Economy version. Material: Chrome vanadium steel- chrome-plated. Supplied with: 46 pieces - 1/4 inch: 13 sockets 1/4 inch- hexagon 4 - 14 mm 1 converter 6 bits for hexagon sockets 3 - 8 mm 3 bits for slot-head 3- 4.5- 7 mm 3 bits for Phillips PH1 - PH3 3 bits for Pozidriv PZ1 - PZ3 7 bits for Torx TX8- TX10- TX15- TX20- TX25- TX30- TX40 3 hexagon key L-wrenches 1.5- 2.0- 2.5 mm 1 ratchet with ejector 1/4 inch 1 spinner handle 1/4 inch 1 T-handle 1/4 inch 1 flexible extension 1/4 inch 150 mm 1 universal joint 1/4 inch 2 extensions 1/4 inch 50 and 100 mm Presented in: Plastic case 257x170x52 mm Square drive: 1/4 in Width across flats range- hexagon sockets: 4-14 mm Width across flats range- hexagon wrenches: 3-8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.