Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 inch Drive Triple Square Bit Socket Set, 4 Pc, M5 - M10

  • Mfr # 630927 1/4

  • Zoro # G314371329


product price: $49.39
/ea

Key Features

Drive Size
1/4 in
Includes
1/4 inch Drive Triple Square Bit Socket Set, 4 Pc, M5 - M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630927 1/4
Zoro #
G314371329
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in

Details

Item
Tri-square screwdriver
Includes
1/4 inch Drive Triple Square Bit Socket Set, 4 Pc, M5 - M10

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. Application: For Trisquare / XZN screws with thread M5 M10. Material: Chrome vanadium steel, chrome-plated. Supplied with: Bits for multi-tooth: 4 pcs. 25 mm long size M5, M6, M8, M10 Square drive: 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.