Zoro Homepage

1/4 inch Quick Change Bit Holder with Lock

  • Mfr # 675025 6,3

  • Zoro # G014386876


product price: $21.99
/ea

Key Features

Shank Size
6.3 mm
Suitable For Machine Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675025 6,3
Zoro #
G014386876
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
6.3 mm

Details

Suitable For Machine Use
Yes

Description

Two-piece, i.e. shank and bit are separate. This means that in case of wear, only the relevant bit has to be replaced. Adapter with automatic quick-change coupling for C 6.3 bits. The lock reliably retains the bits, the pulling sleeve is unlocked at the end of the shank. Extra slim design for good access even to confined places. Bit socket: D 6-3 overall length: 75 mm Hexagon drive: D 6.3 1/4 inch Machine drive: E 6.3 1/4 inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.