Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Pc 1/2 inch Drive Socket Set in Foam, 10 mm to 27 mm

  • Mfr # 953635 14

  • Zoro # G214371580


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
14
Depth
400 mm
Width
150 mm
Height
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953635 14
Zoro #
G214371580
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Depth
400 mm
Width
150 mm
Height
75 mm
Thickness
30 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
14
Version
With socket

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 953635: 1 pc. HOLEX bi-hexagon socket, deep, No. 642520 size 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27: 1 pc. each Square drive: 1/2 in Width: 150 mm Depth: 400 mm Width in G: 6 Depth in G: 16 Weight: 1.995 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.