148 Pc Shop Tool Kit with 1/4 inch , 3/8 inch , 1/2 inch Drive Sockets

  • Mfr # 630002 148

  • Zoro # G914387195


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
148
Drive Size
1/2 in;1/4 in;3/8 in
Width across flats range, hexagon sockets
4-32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630002 148
Zoro #
G914387195
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in;1/4 in;3/8 in
Width across flats range, hexagon sockets
4-32 mm

Details

Item
Hexagon socket
Number of Pieces
148

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. All parts in plastic cases. Economy version. Material: Chrome vanadium steel, chrome-plated. Supplied with: 148 pieces 1/4, 3/8, 1/2 inch: 30 sockets 1/4, 1/2 inch, hexagon 4 32 mm 13 deep sockets 1/4, 1/2 inch, hexagon 6 22 mm 13 inserts 1/4, 3/8, 1/2 inch, for Torx E4 E22 2 spark plug sockets 1/2 inch 16 + 21 mm 1 adapter, 1/2 3/8 inch 1 bit adapter 1/2 inch drive, 5/16 inch hexagon 1 bit adapter 1/4 inch drive, 1/4 inch hexagon 1 converter E 6.3 hexagon to 1/4 inch square 15 bits 5/16 inch PH3, PH4, PZ3, PZ4, for Torx TX40 TX60, for hexagon socket 8, 10, 12 mm, slot-head 8, 10, 12 32-piece 1/4 inch bits set in plastic case 2 ratchets with ejector 1/4 inch and 1/2 inch 1 spinner handle, 1/4 inch 2 T-handles 1/4, 1/2 inch 2 universal joints 1/4, 1/2 inch 4 extensions 1/4, 1/2 inch 50, 100, 125, 250 mm 3 hexagon L-wrenches 1.5 2.5 mm 9 combination wrenches 8 22 mm 3 slot-head screwdrivers 6x38, 6x100, 8x150 3 screwdrivers for Phillips 1x75, 2x38, 2x100 1 universal blade retractable with 2 spare blades 1 vernier calipers 150 mm 1 tape measure 3 m 1 small spirit level 200 mm 1 adjustable wrench 200 mm 1 universal pliers 180 mm 1 side cutter 160 mm 1 snipe nose pliers 160 mm 1 water pump pliers 250 mm 1 hammer 300 g Presented in: Plastic case 550x420x105 mm Square drive: 1/2 in Square drive: 1/4 in Square drive: 3/8 in Width across flats range, hexagon sockets: 4-32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.