Zoro Homepage

15 Pc 3/4 inch Drive Socket Set, Metric, 22 mm to 50 mm

  • Mfr # 644200

  • Zoro # G914371729


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Width across flats range, hexagon sockets
22-50 mm
Width
190 mm
Overall Length
540 mm
Height
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644200
Zoro #
G914371729
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width across flats range, hexagon sockets
22-50 mm
Width
190 mm
Overall Length
540 mm
Height
80 mm

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. External squares to DIN 3120-B 20 with spring pin, for sockets to DIN 3120-D 20 with hole and release button. Material: Chrome vanadium steel, chrome-plated. Supplied with: 10 hexagon sockets: No. 644550 size 22, 24, 27, 30, 32, 34, 36, 41, 46, 50 1 T-handle with sliding head: 1 pc. 1 universal joint: 1 pc. 2 extensions: 200 mm and 400 mm 1 ratchet: 1 pc. Presented in a: sheet metal case Height: 80 mm Square drive: 3/4 in Width across flats range, hexagon sockets: 22-50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.