Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

154 Pc 1/4 inch , 1/2 inch Drive Socket Set, 4 mm to 32 mm

  • Mfr # 630002 154

  • Zoro # G114371062


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
SAE or Metric
metric
Width across flats range, hexagon sockets
4-32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630002 154
Zoro #
G114371062
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Width across flats range, hexagon sockets
4-32 mm

Details

Item
Socket Wrench
Number of Pieces
154
SAE or Metric
metric

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. All parts in plastic cases. Economy version. Material: Chrome vanadium steel, chrome-plated. Supplied with: 154 pieces 1/4, 1/2 inch: 32 sockets 1/4, 1/2 inch, hexagon 4 32 mm 20 deep sockets 1/4, 1/2 inch, hexagon 4 24 mm 6 sockets with magnet 5.5 13 mm with hexagon shank E 6.3. 1 converter E 6.3 hexagon to 1/4 inch square 1 converter E 6.3 hexagon to 1/2 inch square 50-piece 1/4 inch bits set in plastic case 2 ratchets with ejector 1/4 inch and 1/2 inch 1 spinner handle, 1/4 inch 1 T-handle, 1/4 inch 2 universal joints 1/4, 1/2 inch 4 extensions 1/4, 1/2 inch 50, 100, 125, 250 mm 1 sliding head for 1/2 inch extension 9 hexagon L-wrenches with ball point 1.5 10 mm 14 combination wrenches 8 24 mm 5 double-ratchet ring wrenches 10 19 mm 1 bit adapter for C 6.3 bits / drive 10 mm hexagon 1 adapter 10 mm hexagon to 1/4 inch square with ejector 1 adapter 19 mm hexagon to 1/2 inch square with adapter 1 adjustable wrench 200 mm 1x telescopic magnetic retriever 135 635 mm Presented in: Plastic case 550x420x105 mm Square drive: 1/2 in Square drive: 1/4 in Width across flats range, hexagon sockets: 4-32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.