160 mm Angled Snipe Nose Pliers, with Coated Grips

  • Mfr # 713595 160

  • Zoro # G414419563


product price: $35.35
/ea

Key Features

Material
Chrome vanadium steel, drop-forged and oil-hardened
Handle Type
Multi-component covering
Jaw Length
50 mm
Finish
Bright Finish
Standards
DIN ISO 5745
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713595 160
Zoro #
G414419563
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
50 mm

Details

Item
Multi-function pliers
Material
Chrome vanadium steel, drop-forged and oil-hardened
Handle Type
Multi-component covering
Finish
Bright Finish
Standards
DIN ISO 5745
Plier Jaw Style
Inner face roughened
Jaw Design
Snipe nose, angled (40 Deg – 45 Deg)
Jaw Characteristics
Cutting edges induction hardened (approx. 60 HRC)

Description

Very long snipe nose jaws. Cutting edges induction hardened approx. 61 HRC, suitable for cutting hard and soft wire. Serrated inside jaws. Jaws bright finished, handles with multi-component covering. Standard: DIN ISO 5745 Material: Chrome vanadium steel, drop-forged and oil-hardened. Jaw length: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.