Zoro Homepage

160 mm End Cutter, Bright Finish, Plastic Coated Handles

  • Mfr # 721150 160

  • Zoro # G814501011


product price: $34.35
/ea

Key Features

Overall Length
160 mm
Material
Chrome vanadium steel
Handle Type
Plastic Coated
Standards
DIN ISO 5748
Finish
Chemically Blacked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721150 160
Zoro #
G814501011
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
160 mm

Details

Item
Cutting pliers
Material
Chrome vanadium steel
Handle Type
Plastic Coated
Standards
DIN ISO 5748
Finish
Chemically Blacked
Manufacturing Process
Cutting edges induction hardened (approx. 64 HRC)
Cutting Capacity of Soft Wire
4.5 mm
Head
Bright Finish

Description

Sturdy head with short joint. Cutting edges induction hardened approx. 64 HRC. Jaws chemically blacked, polished head, plastic coated handles. High cutting capacity due to optimum leverage. Standard: DIN ISO 5748 Material: Chrome-vanadium heat treatable steel, oil-hardened. Cutting capacity soft wire up to : 4.5 mm Cutting capacity hard wire up to : 2.5 mm Cutting capacity piano wire up to : 2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.