Zoro Homepage

160 mm Long Flat-Nosed Pliers

  • Mfr # 711100 160

  • Zoro # G814419552


product price: $27.65
/ea

Key Features

Overall Length
160 mm
Material
Chrome vanadium steel
Handle Type
Plastic Coated
Finish
Bright Finish
Standards
DIN ISO 5745
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711100 160
Zoro #
G814419552
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
160 mm

Details

Item
Flat-nose pliers
Material
Chrome vanadium steel
Handle Type
Plastic Coated
Finish
Bright Finish
Standards
DIN ISO 5745
Plier Jaw Style
Inside serrated
Jaw Design
Flat

Description

With long, slim jaws and flush fitting joint. Jaws bright finished, plastic coated handles. Standard: DIN ISO 5745 Material: Chrome vanadium steel, drop-forged and oil-hardened. Jaw length: 47 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.