
160 mm Long Snipe Nose Pliers
Mfr # 711500 160
Zoro # G514419548
product price: $27.65
/eaKey Features
Overall Length
160 mm
Material
Chrome vanadium steel
Handle Type
Plastic Coated
Standards
DIN ISO 5745
Finish
Bright Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
711500 160
Zoro #
G514419548
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
160 mm
Details
Item
Flat-nose pliers
Material
Chrome vanadium steel
Handle Type
Plastic Coated
Standards
DIN ISO 5745
Finish
Bright Finish
Plier Jaw Style
Inside serrated
Jaw Design
Snipe-Nosed
Description
With long, slim jaws and flush fitting joint. Jaws bright finished, plastic coated handles. Standard: DIN ISO 5745 Material: Chrome vanadium steel, drop-forged and oil-hardened. Jaw length: 50 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.