160 mm Long Snipe Nose Pliers, with Coated Grips

  • Mfr # 711495 160

  • Zoro # G114419566


product price:  $32.55
/ea

Key Features

Material
Chrome vanadium steel
Handle Type
Multi-Component Covering
Jaw Length
50 mm
Plier Jaw Style
Inner face roughened
Standards
DIN ISO 5745
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711495 160
Zoro #
G114419566
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
50 mm

Details

Item
Flat-nose pliers
Material
Chrome vanadium steel
Handle Type
Multi-Component Covering
Plier Jaw Style
Inner face roughened
Standards
DIN ISO 5745
Finish
Bright Finish
Jaw Design
Snipe Nose

Description

With long, slim jaws and flush fitting joint. Jaws bright finished, handles with multi-component covering. Standard: DIN ISO 5745 Material: Chrome vanadium steel, drop-forged and oil-hardened. Jaw length: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.