Zoro Homepage

17 Pc HSS Countersink Set, 90 Deg, Uncoated, 4.3 mm to 25 mm

  • Mfr # 150320 17

  • Zoro # G214391809


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Plain shank with h9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150320 17
Zoro #
G214391809
UPC #
-
Country of Origin
Germany

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Plain shank with h9
Number of Pieces
17

Description

Countersink sets in a case. Handy for assembly and workshop use. All countersinks have 3 cutting edges, radially relieved. Flutes are ground from solid. High precision countersinks for chatter-free countersinking. Content: 1x each countersink: Size 4.3, 5, 6, 6.3, 7, 8, 8.3, 10, 10.4, 11.5, 12.4, 15, 16.5, 19, 20.5, 23, 25 Shank: Plain shank with h9 Number of cutting edges Z: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.