
1/8 inch L-wrench, Nickel-Plated, Long
Mfr # 626108 1/8
Zoro # G511460956
product price: $0.77
/eaSold in multiples of 11 for $8.47
Key Features
Finish
nickel-plated
Material
Chrome vanadium steel
SAE or Metric
SAE
Arm Length
126×23 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
626108 1/8
Zoro #
G511460956
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
1/8 in
Arm Length
126×23 mm
Details
Item
Hex Key
Finish
nickel-plated
Material
Chrome vanadium steel
SAE or Metric
SAE
Description
1/8 inch L-wrench, Nickel-Plated, Long. Version: Angled shank- end faces squared and chamfered. Chrome vanadium steel- through hardened toughened. Nickel-plated. Material: Chrome vanadium steel Stock length: 126x23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.