Zoro Homepage

180 mm Hose Clip Pliers

  • Mfr # 719980 180

  • Zoro # G814419521


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Handle Type
Bright Finish
Material
Sheet metal
Used For
Clic Hose clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719980 180
Zoro #
G814419521
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
180 mm

Details

Handle Type
Bright Finish
Item
Forceps
Material
Sheet metal
Used For
Clic Hose clips

Description

Made of sheet metal. With special jaws for Clic hose clips. Suitable for closing and opening, for all sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.