Zoro Homepage

180 mm Sheet Metal Clamp

  • Mfr # 709701 180

  • Zoro # G914501041


product price: $43.35
/ea

Key Features

Overall Length
180 mm
Jaw Width
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709701 180
Zoro #
G914501041
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
180 mm
Jaw Width
80 mm

Details

Item
Grip wrench

Description

Particularly wide and flat clamping jaws. Sturdy spring steel body. Fully nickel-plated. Application: Particularly suitable for holding, bending, and flanging sheet metal. Material: Chrome vanadium steel clamping jaws. Spare part: Spare spring No. 708301 size 7. Jaw width: 80 mm Jaw capacity: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.