Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 Pc 3/8 inch Drive Socket Set, 6 pt, 8 mm to 22 mm, 633918 6

  • Mfr # 633918 6

  • Zoro # G314371497


product price: $97.85
/ea
Free Shipping & Returns

Key Features

Width
174 mm
Overall Length
357 mm
Height
47 mm
Width across flats range, hexagon sockets
8-22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633918 6
Zoro #
G314371497
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
174 mm
Overall Length
357 mm
Height
47 mm
Width across flats range, hexagon sockets
8-22 mm

Details

Item
Hexagon socket
Type
6

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. With hexagon sockets No. 637220. Application: For hexagon head screws / nuts with thread M5 M14. Material: Chrome vanadium steel, chrome-plated. Supplied with: Sockets: 14 pcs. size 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 mm T-handle: 1 pc. No. 635720 Extensions: 2 pcs. No. 635420 size 75, 240 Universal joint: 1 pc. No. 636220 Ratchet: 1 pc. No. 635090 Storage in: ABS plastic box Height: 47 mm Square drive: 3/8 in Width across flats range, hexagon sockets: 8-22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.