19 to 76 mm Hole saw set with Mounting Shafts and Center Drills, 15 Pc

  • Mfr # 589750 19-76

  • Zoro # G711461012


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Range of Saw Sizes
19-76 mm
Diameter
19; 22; 25; 32; 35; 38; 44; 51; 57; 64; 76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
589750 19-76
Zoro #
G711461012
UPC #
-
Country of Origin
China

Dimensions

Range of Saw Sizes
19-76 mm
Diameter
19; 22; 25; 32; 35; 38; 44; 51; 57; 64; 76 mm

Details

Number of Pieces
15
Item
Hole saw

Description

19 to 76 mm Hole saw set with Mounting Shafts and Center Drills, 15 Pc. Version: Bi-metal hole saw set with popular hole saw diameters. HSS Vario toothing for smooth cutting and long service life. Supplied with: Impact-resistant plastic box with bi-metal hole saws- mounting shanks and center drills. Hole saw Dia: 19- 22- 25- 32- 35- 38- 44- 51- 57- 64- 76 mm Number of pieces: 15 Number of mounting shafts: 2 Number of center drills: 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.