2-in-1 Rough Grinding Disc, for Steel and Stainless Steel, Dia: 150 mm
- Mfr # 560500 150X6
- Zoro # G614555818
product price:Â
$
3.69
/ea
Sold in multiples of 10 for
$36.90
Key Features
Overall Diameter
150 mm
Overall Thickness
6 mm
Maximum Operating Speed
10200 RPM
Bore Diameter
22.23 mm
Recommended Approach Angle
20-30 °
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560500 150X6
- Zoro #
- G614555818
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Rough grinding wheel
- Maximum Operating Speed
- 10200 RPM
- Recommended Approach Angle
- 20-30 °
- Iron, Sulphur and Chlorine Constituents
- < 0.1 %
Dimensions
- Overall Diameter
- 150 mm
- Overall Thickness
- 6 mm
- Bore Diameter
- 22.23 mm
Description
Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimized for maximum metal removal rate and working life in their respective applications. Shapes: Rough grinding discs, depressed Centers shapes 27, 28, 29 Grinding angle 20 Deg to 30 Deg Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges. Rough grinding disc for steel and stainless steel with long working life and high metal removal rate. Specification: A30Q-BF. maximum circumferential speed: 80 m/s Bore : 22.23 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.