Zoro Homepage

2 mm Ball End L-wrench, Phosphated, Long

  • Mfr # 627325 2

  • Zoro # G911460563


product price: $1.35
/ea
Sold in multiples of 7 for $9.45

Key Features

Finish
phosphated
Material
Chrome vanadium steel
SAE or Metric
Metric
Arm Length
102×18 mm
Drive Profile
Tip Size Screwdriver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627325 2
Zoro #
G911460563
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
2 mm
Arm Length
102×18 mm

Details

Item
Hex Key
Finish
phosphated
Material
Chrome vanadium steel
SAE or Metric
Metric
Drive Profile
Tip Size Screwdriver

Description

2 mm Ball End L-wrench, Phosphated, Long. Version: L-form shaft- ball point can be applied up to an angle of 30 Deg . Chrome vanadium steel- through hardened toughened- surface phosphated. Material: Chrome vanadium steel Stock length: 102x18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.