Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#2 Phillips Bits, 30 Pcs

  • Mfr # 675541 2

  • Zoro # G814387318


product price: $17.59
/ea

Key Features

Overall Bit Length
25 mm
Fastening Tool Tip Size
#2
Shank Length
6.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675541 2
Zoro #
G814387318
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Bit Length
25 mm
Fastening Tool Tip Size
#2
Shank Length
6.3 mm

Description

For use in manual drivers or machines with suitable hexagon holder or for use in adapter No. 675000 675050. Application: For Phillips cross-head screws DIN 3128. Standard: DIN ISO 1173. Material: Chrome vanadium special alloy, high strength. Bit length: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.