20 Pc 1/2 inch Drive Socket Set, 12 pt, 3/8 inch to 1.1/4 inch

  • Mfr # 630051 20

  • Zoro # G114371079


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Width across flats range, bi-hex sockets
3/8-1.1/4 in
Overall Length
350 mm
Number of pieces
20
Width
302 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630051 20
Zoro #
G114371079
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Width across flats range, bi-hex sockets
3/8-1.1/4 in
Overall Length
350 mm
Width
302 mm
Height
84 mm

Details

Item
Socket wrench
Number of pieces
20

Description

Drives and connecting parts to DIN 3122 / 3123. All parts in plastic cases. Material: Chrome vanadium steel, chrome-plated. Supplied with: Sockets bi-hexagon: 15 pc. similar to No. 642122 Size 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1.1/16, 1.1/8, 1.3/16, 1.1/4 inch T-handle: 1 pc. similar to No. 641320 size 295 Extensions: 2 pcs. similar to No. 641020 size 125, 250 Universal joint: 1 pc. similar to No. 641620 Ratchet: 1 pc. similar to No. 640190 Storage: ABS plastic box Height: 84 mm Square drive: 1/2 in Width across flats range, bi-hex sockets: 3/8-1.1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.