Zoro Homepage

210 mm Hose Clip Pliers

  • Mfr # 719970 210

  • Zoro # G214419558


product price: $73.55
/ea

Key Features

Max. Jaw Opening
60 mm
Material
Sheet metal handles
Finish
Nickel-Plated
Jaws Rotatable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719970 210
Zoro #
G214419558
UPC #
-
Country of Origin
Germany

Details

Max. Jaw Opening
60 mm
Item
Forceps
Material
Sheet metal handles
Finish
Nickel-Plated
Jaws Rotatable
Yes

Description

With special jaws to hold self-clamping hose clips, jaws can be turned through 360 Deg. Steel handles, nickel-plated. Application: For fixing self-clamping hose clips, e.g. on to heater hoses in cars, water hoses, washing machine hoses etc. Opening width: 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.