
220 mm Hose Clip Pliers
Mfr # 719985 220
Zoro # G214419534
product price: $28.99
/eaKey Features
Material
Special tool steel
Arm
With PVC coating
Head
Bright Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719985 220
Zoro #
G214419534
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
220 mm
Details
Item
Forceps
Material
Special tool steel
Arm
With PVC coating
Head
Bright Finish
Description
Sturdy model with slim head and long handles. Chemically blacked, polished head, PVC coated handles. Application: For fitting 1-lug or 2-lug hose clips on axle sleeves, coolant pipes and fuel pipes, compressed air systems, compressors. The special arrangement of the jaws allows the clips to be pressed either at the end or at the side, depending on the accessibility of the working area. Material: Special tool steel, drop-forged, and oil-hardened.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.