23 Pc 1/2 inch Drive Socket Set, 6 pt, 10 mm to 34 mm, 637818 6

  • Mfr # 637818 6

  • Zoro # G814371942


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Width
227 mm
Overall Length
407 mm
Height
62 mm
Width across flats range, hexagon sockets
10-34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637818 6
Zoro #
G814371942
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
227 mm
Overall Length
407 mm
Height
62 mm
Width across flats range, hexagon sockets
10-34 mm

Details

Item
Hexagon socket

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. With hexagon sockets No. 642120. Application: For hexagon head screws / nuts with thread M6 M22. Material: Chrome vanadium steel, chrome-plated. Supplied with: Sockets: 17 pcs. size 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32, 34 mm T-handle: 1 pc. 641320 Extensions: 3 pcs. No. 641020 size 75, 130, 255 Universal joint: 1 pc. No. 641620 Ratchet: 1 pc. No. 640190 Storage in: ABS plastic box Height: 62 mm Square drive: 1/2 in Width across flats range, hexagon sockets: 10-34 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.