Zoro Homepage

23 Pc Shop Tool Set in Foam

  • Mfr # 955015 23

  • Zoro # G414556831


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
23
Height
100 mm
Width
500 mm
Depth
400 mm
Thickness
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955015 23
Zoro #
G414556831
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
100 mm
Width
500 mm
Depth
400 mm
Thickness
30 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
23

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thus indicates any missing tools. Suitable for: Roller cabinets No. 914520 914582. Supplied with: Rigid foam inlay, empty No. 952001 size 955015: 1 pc. HOLEX caliper No. 410200 size 150: 1 pc. HOLEX locking tape measure No. 462010 size 3: 1 pc. HOLEX aluminium spirit level No. 467435 size 300: 1 pc. HOLEX combination wrench No. 613950 size 5.5, 7, 8, 10, 13, 16, 17, 18, 19: 1 pc. each HOLEX screwdriver for slot-head No. 660701 size 3.5, 5.5, 7: 1 pc. each HOLEX screwdriver for Phillips No. 668401 size 1, 2, 3: 1 pc. each HOLEX combination pliers, vanadium No. 703000 size 180: 1 pc. HOLEX water pump pliers No. 706151 size 250: 1 pc. HOLEX snipe-nose pliers, angled No. 713600 size 200: 1 pc. HOLEX side cutter No. 725250 size 160: 1 pc. HOLEX general-purpose knife No. 845039 size 160: 1 pc. suitable for workstations and storage equipment: Roller cabinet Drawer usable area in G: 20x16 Width: 500 mm Depth: 400 mm Width in G: 20 Depth in G: 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.