240 mm L 49 mm Cap. Aluminium Pipe wrench and water pump pliers

  • Mfr # 810860 1.1/2

  • Zoro # G914386211


product price:  $63.99
/ea

Key Features

Overall Length
240 mm
Jaw Capacity
49 mm
Handle Material
Aluminium
Pipe Capacity
1.5 in
Pipe Diameter
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810860 1.1/2
Zoro #
G914386211
UPC #
-
Country of Origin
China

Dimensions

Overall Length
240 mm
Pipe Diameter
1-1/2 in

Details

Item
Pipe wrench and water pump pliers
Jaw Capacity
49 mm
Handle Material
Aluminium
Pipe Capacity
1.5 in

Description

The spring-mounted floating jaw is adjustable by a knurled screw, quick pre-setting to the appropriate pipe by means of scale on the side faces. Handle of aluminium, grey paint finish. Around 40 % saving in weight compared to cast handles. Application: Applicable like a ratchet due to spring-mounted floating jaw. The jaws tighten themselves firmly on to the pipe when closing and free themselves automatically when the handle is released one-hand operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.