
240 mm L 49 mm Cap. perlitic malleable cast iron Pipe wrench and water pump pliers
Mfr # 810850 1.1/2
Zoro # G514385980
product price:Â $44.15
/eaKey Features
Overall Length
240 mm
Jaw Capacity
49 mm
Handle Material
perlitic malleable cast iron
Pipe Diameter
1-1/2 in
Pipe Capacity
1.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
810850 1.1/2
Zoro #
G514385980
UPC #
-
Country of Origin
China
Dimensions
Overall Length
240 mm
Pipe Diameter
1-1/2 in
Details
Item
Pipe wrench and water pump pliers
Jaw Capacity
49 mm
Handle Material
perlitic malleable cast iron
Pipe Capacity
1.5 in
Description
The spring-mounted floating jaw is adjustable by a knurled screw, quick pre-setting to the appropriate pipe by means of scale on the side faces. Handle of pearlitic malleable cast iron, red paint finish. Application: Applicable like a ratchet due to spring-mounted floating jaw. The jaws tighten themselves firmly on to the pipe when closing and free themselves automatically when the handle is released one-hand operation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.