25 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm

  • Mfr # 589050 25

  • Zoro # G711460930


product price:  $10.79
/ea

Key Features

Saw Dia.
25 mm
Tooth Material
Bi-Metal
Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
589050 25
Zoro #
G711460930
UPC #
-
Country of Origin
China

Dimensions

Saw Dia.
25 mm
Diameter
25 mm

Details

Tooth Material
Bi-Metal
Item
Hole Saw

Description

25 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm. Version: Robust unbreakable construction with variable toothing on flexible special steel body bimetal. The reinforced stiff base is equipped with thread and drive pin holes from Dia 32 mm for secure mounting on the arbor. The high quality of the HSS teeth- the teeth geometry and the tight manufacturing tolerances guarantee the best cutting performance and tool life. - Vario toothing 4/6 tpi for low vibration. - Maximum depth of cut for all sizes 38 mm. Application: On pillar drills- lathes or hand-held power drills at the appropriate speed. For cutting circular holes from thin-walled to thick-walled material with a flat or convex workpiece surface. Suitable for all materials such as steel- stainless steel- brass- copper- cast iron- light metal- wood- plasterboard and plastic panels etc. Use of lubricant will give increased tool life metals. Recommendation: The use of cutting oil extends the service life and permits more rapid progress through the material. Note: Arbors and hole saws are compatible with all commercially available bi-metal hole saws apart from Bosch SDS. TPI: 4 / 6 recommended speed steel: 350 min-1 recommended speed INOX: 175 min-1 recommended speed Aluminum: 525 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.