Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 mm Hex Bits, 30 Pcs

  • Mfr # 675547 2,5

  • Zoro # G114484328


product price: $17.59
/ea

Key Features

Overall Bit Length
25 mm
Fastening Tool Tip Size
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
675547 2,5
Zoro #
G114484328
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Bit Length
25 mm
Fastening Tool Tip Size
2.5 mm

Details

Item
Hexagon socket

Description

For use in manual drivers or machines with suitable hexagon holder or for use in adapter No. 675000 675050. Application: For hexagon socket head screws DIN 7426. Standard: DIN ISO 1173. Material: Chrome vanadium special alloy, high strength. Bit length: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.