Zoro Homepage

26 Pc 3/8 inch Drive Socket Set, 6 pt, 8 mm to 19 mm

  • Mfr # 634318 6

  • Zoro # G714371332


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Width across flats range, hexagon sockets
8-19 mm
Height
47 mm
Overall Length
357 mm
Width
174 mm
Width across flats range, hexagon wrenches
3-10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634318 6
Zoro #
G714371332
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width across flats range, hexagon sockets
8-19 mm
Height
47 mm
Overall Length
357 mm
Width
174 mm
Width across flats range, hexagon wrenches
3-10 mm

Details

Item
Hexagon socket
Type
6

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. With hexagon sockets No. 637220. Application: For hexagon head screws / nuts with thread M5 M12, for spark plugs and for hexagon socket head screws with thread M4 M12. Material: Chrome vanadium steel, chrome-plated. Supplied with: Sockets bi-hexagon or single hexagon: 12 pcs. size 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm Spark plug sockets: 2 pcs. similar to No. 637329 size 16, 20.8 Hexagon screwdriver bits: 7 pcs. No. 637620 size 3, 4, 5, 6, 7, 8, 10 T-handle: 1 pc. No. 635720 Extensions: 2 pcs. No. 635420 size 75, 240 Universal joint: 1 pc. No. 636220 Ratchet: 1 pc. No. 635090 Storage in: ABS plastic box Height: 47 mm Square drive: 3/8 in Width across flats range, hexagon sockets: 8-19 mm Width across flats range, hexagon wrenches: 3-10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.